Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVDHCH-MB-RG-RC-8546
Zoro # G0214517
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 24 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 18 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHCH-MB-RG-RC-8546
- Zoro # G0214517
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 24 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 18 in |
Back Width | 16 1/2 in |
For Workbench Height | 31 in |
Seat Height - Maximum | 24 in |
Seat Height - Minimum | 19 in |
Details
Item | Cleanroom Chair |
Material | Vinyl |
Color | Blue |
Weight Capacity | 300 lb |
Number of Casters | 5 |
Product Type | Cleanroom Chair |
Includes Arms | Armless |
Foot Support | No |
Back Tilt Backward | 12 Degrees |
ESD-Safe | Not ESD Safe |
Assembly | Yes |
Seat Material | Vinyl |
Seat Tilt Forward | 8 Degrees |
Base Material | Nylon |
Chair Weight | 32 lb |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 19 in to 24 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support No, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., Vinyl (GRVDHCH-MB-RG-RC-8540)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTDHSL-RG-RC-BLU)
- Instock Lab Chairs & Stools