Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., PU
Mfr # GRPMBCH-RG-CF-RCA1
Zoro # G0214709
original price:
$688.02
11% off
new price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19-1/2 in to 27-1/2 in
- Seat Depth 17 in
- Seat Width 16 in
- Back Height 10 1/4 in
- Back Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPMBCH-RG-CF-RCA1
- Zoro # G0214709
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19-1/2 in to 27-1/2 in |
Seat Depth | 17 in |
Seat Width | 16 in |
Back Height | 10 1/4 in |
Back Width | 15 1/2 in |
Seat Height - Minimum | 19 1/2 in |
Seat Height - Maximum | 27 1/2 in |
For Workbench Height | 32 to 36 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19-1/2 in to 27-1/2 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support Yes, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- SAFCO Deluxe Workbench Chair, Soft Tough (6912)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- PUTNAM ROLLING LADDER Red Oak Step Stool with Hand Hole (PL.29.RO)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- Instock Lab Chairs & Stools