Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., PU
Mfr # GRPMBCH-RG-CF-RC
Zoro # G0214620
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19-1/2 in to 27-1/2 in
- Seat Depth 17 in
- Seat Width 16 in
- Back Height 10 1/4 in
- Back Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPMBCH-RG-CF-RC
- Zoro # G0214620
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19-1/2 in to 27-1/2 in |
Seat Depth | 17 in |
Seat Width | 16 in |
Back Height | 10 1/4 in |
Back Width | 15 1/2 in |
Seat Height - Maximum | 27 1/2 in |
Seat Height - Minimum | 19 1/2 in |
For Workbench Height | 32 to 36 in |
Details
Item | Cleanroom Chair |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Casters | 5 |
Product Type | Cleanroom Chair |
Seat Tilt Forward | 8 Degrees |
ESD-Safe | Not ESD Safe |
Foot Support | Yes |
Seat Material | Polyurethane |
Chair Weight | 34 lb |
Includes Arms | Armless |
Base Material | Nylon |
Back Tilt Backward | 12 Degrees |
Assembly | Yes |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19-1/2 in to 27-1/2 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support Yes, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, 8 oz, Blue (35263)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPHBSO-RG-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T1-A0-CF-RG-BLK)
- Instock Lab Chairs & Stools