Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVMBSO-RG-CF-RC-8582
Zoro # G8333203
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Overall Height 27 3/4 in
- Seat Depth 17 in
- Seat Width 17 in
- Seat Height Range 20 1/2 in to 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBSO-RG-CF-RC-8582
- Zoro # G8333203
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Height | 27 3/4 in |
Seat Depth | 17 in |
Seat Width | 17 in |
Seat Height Range | 20 1/2 in to 28 in |
Overall Depth | 17 in |
Overall Width | 17 in |
For Workbench Height | 32 to 36 in |
Seat Height - Maximum | 28 in |
Seat Height - Minimum | 20 1/2 in |
Details
Item | ESD Cleanroom Stool |
Color | Navy |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Base Material | Fiberglass |
Product Type | Lab Stool |
Foot Support | Yes |
Stool Weight | 28 lb |
ESD-Safe | ESD-Safe |
Seat Thickness | 3 1/2 in |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 20 1/2 in to 28 in, Seat Depth 17 in, Seat Width 17 in, Color Navy, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", No Arms, Blue (BR-ESD-VDHCH-MB-CR-T1-A0-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Navy, Caster Type: Rolling (BR-FMBCH-MB-CR-T0-A1-CF-CC-F45)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- Instock Lab Chairs & Stools