Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVMBSO-RG-CF-RC-8569
Zoro # G8335136
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Seat Depth 17 in
- Overall Height 27 3/4 in
- Seat Width 17 in
- Seat Height Range 20 1/2 in to 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBSO-RG-CF-RC-8569
- Zoro # G8335136
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 17 in |
Overall Height | 27 3/4 in |
Seat Width | 17 in |
Seat Height Range | 20 1/2 in to 28 in |
Overall Depth | 17 in |
Overall Width | 17 in |
Seat Height - Maximum | 28 in |
Seat Height - Minimum | 20 1/2 in |
For Workbench Height | 32 to 36 in |
Details
Color | Burgundy |
Item | ESD Cleanroom Stool |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Base Material | Fiberglass |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Product Type | Lab Stool |
Stool Weight | 28 lb |
Foot Support | Yes |
ESD-Safe | ESD-Safe |
Seat Thickness | 3 1/2 in |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 20 1/2 in to 28 in, Seat Depth 17 in, Seat Width 17 in, Color Burgundy, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 25-3/4" to 35-1/2", Black (BR-ECR-VHBCH-MB-CR-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Blu (BR-VMBCH-RT-T0-A0-RG-8546)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- Instock Lab Chairs & Stools