Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVMBSO-RG-CF-RC-8546
Zoro # G8333142
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Seat Depth 17 in
- Overall Height 27 3/4 in
- Seat Width 17 in
- Seat Height Range 20 1/2 in to 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBSO-RG-CF-RC-8546
- Zoro # G8333142
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 17 in |
Overall Height | 27 3/4 in |
Seat Width | 17 in |
Seat Height Range | 20 1/2 in to 28 in |
Overall Depth | 17 in |
Overall Width | 17 in |
For Workbench Height | 32 to 36 in |
Seat Height - Maximum | 28 in |
Seat Height - Minimum | 20 1/2 in |
Details
Color | Blue |
Item | ESD Cleanroom Stool |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Base Material | Fiberglass |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Product Type | Lab Stool |
Stool Weight | 28 lb |
Seat Thickness | 3 1/2 in |
Foot Support | Yes |
ESD-Safe | ESD-Safe |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 20 1/2 in to 28 in, Seat Depth 17 in, Seat Width 17 in, Color Blue, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- Instock Lab Chairs & Stools