Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVMBSO-RG-CF-RC-8540
Zoro # G8334454
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Seat Depth 17 in
- Overall Height 27 3/4 in
- Seat Width 17 in
- Seat Height Range 20 1/2 in to 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBSO-RG-CF-RC-8540
- Zoro # G8334454
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 17 in |
Overall Height | 27 3/4 in |
Seat Width | 17 in |
Seat Height Range | 20 1/2 in to 28 in |
Overall Width | 17 in |
Overall Depth | 17 in |
Seat Height - Maximum | 28 in |
Seat Height - Minimum | 20 1/2 in |
For Workbench Height | 32 to 36 in |
Details
Item | ESD Cleanroom Stool |
Color | Black |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Base Material | Fiberglass |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Product Type | Lab Stool |
Seat Thickness | 3 1/2 in |
Stool Weight | 28 lb |
ESD-Safe | ESD-Safe |
Foot Support | Yes |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 20 1/2 in to 28 in, Seat Depth 17 in, Seat Width 17 in, Color Black, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229430)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Black, Armless, Mid Back (695534)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast Blu (BR-VHBCH-MB-RG-T0-A0-CF-RC-8546)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, CF Cast, Weight Capacity: 300 lb. (BR-PMBCH-MB-RG-T1-A1-CF-RC)
- BOSS OFFICE PRODUCTS Interion® Vinyl Medical Stool with Backrest and Footring, Black (B522158A)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- Instock Lab Chairs & Stools