Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVDHSO-RG-RC-8582
Zoro # G8332704
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Seat Depth 17 in
- Overall Height 22 1/2 in
- Seat Width 17 in
- Seat Height Range 18 in to 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHSO-RG-RC-8582
- Zoro # G8332704
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 17 in |
Overall Height | 22 1/2 in |
Seat Width | 17 in |
Seat Height Range | 18 in to 23 in |
Overall Width | 17 in |
Overall Depth | 17 in |
Seat Height - Maximum | 23 in |
Seat Height - Minimum | 18 in |
For Workbench Height | 31 in |
Details
Item | ESD Cleanroom Stool |
Color | Navy |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Base Material | Fiberglass |
Product Type | Lab Stool |
Stool Weight | 25 lb |
Seat Thickness | 3 1/2 in |
ESD-Safe | ESD-Safe |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 18 in to 23 in, Seat Depth 17 in, Seat Width 17 in, Color Navy, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 3/8 (F37144-0038)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", Adjustable Arms, Blue (BR-ESD-FDHCH-CR-T0-A1-EC-ESDBLU)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Blk, Caster Type: Rolling (BR-FMBCH-MB-CR-T0-A1-CF-CC-F42)
- Instock Lab Chairs & Stools