Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVDHSO-RG-RC-8546
Zoro # G8339512
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Seat Depth 17 in
- Overall Height 22 1/2 in
- Seat Width 17 in
- Seat Height Range 18 in to 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHSO-RG-RC-8546
- Zoro # G8339512
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 17 in |
Overall Height | 22 1/2 in |
Seat Width | 17 in |
Seat Height Range | 18 in to 23 in |
Overall Width | 17 in |
Overall Depth | 17 in |
Seat Height - Minimum | 18 in |
For Workbench Height | 31 in |
Seat Height - Maximum | 23 in |
Details
Color | Blue |
Item | ESD Cleanroom Stool |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Base Material | Fiberglass |
Product Type | Lab Stool |
Seat Thickness | 3 1/2 in |
Stool Weight | 25 lb |
ESD-Safe | ESD-Safe |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 18 in to 23 in, Seat Depth 17 in, Seat Width 17 in, Color Blue, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", No Arms, Blue (BR-NECR-DHCH-CR-T1-A0-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- Instock Lab Chairs & Stools