Shop All Lab Chairs & Stools
Instock
Cleanroom Stool, 300 lb. Capacity
Mfr # GRVDHSO-RG-RC-8540
Zoro # G8340955
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 22 1/2 in
- Seat Depth 17 in
- Seat Width 17 in
- Seat Height Range 18 in to 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHSO-RG-RC-8540
- Zoro # G8340955
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Height | 22 1/2 in |
Seat Depth | 17 in |
Seat Width | 17 in |
Seat Height Range | 18 in to 23 in |
Overall Depth | 17 in |
Overall Width | 17 in |
Seat Height - Minimum | 18 in |
Seat Height - Maximum | 23 in |
For Workbench Height | 31 in |
Details
Item | ESD Cleanroom Stool |
Color | Black |
Weight Capacity | 300 lb |
Material | Vinyl |
Number of Glides | 5 |
Features | Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial |
Base Material | Fiberglass |
Product Type | Lab Stool |
Stool Weight | 25 lb |
ESD-Safe | ESD-Safe |
Seat Thickness | 3 1/2 in |
Description
ESD Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 18 in to 23 in, Seat Depth 17 in, Seat Width 17 in, Color Black, Material Vinyl, Features Backless Stool, Non-Marring Casters Suitable for Both Hard and Carpeted Floors, Antibacterial/Antimicrobial, Includes Not Applicable, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", Adjustable Arms, Blue (BR-ESD-FDHCH-MB-CR-T1-A1-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-BF-RC-BLK)
- Instock Lab Chairs & Stools