Shop All Lab Furniture Accessories
Instock
Chase Support, Metal
Mfr # GRCSA3708
Zoro # G2972088
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Accessory Type Chase Support
- Overall Width 35 in
- Overall Length 8 in
- Product Type Chase Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCSA3708
- Zoro # G2972088
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 35 in |
Overall Length | 8 in |
Details
Item | Chase Support |
Material | Metal |
Accessory Type | Chase Support |
Product Type | Chase Support |
Description
Chase Support, Includes Not Applicable, Material Metal
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- RIT 2 oz None For Fabric Dye (83601)
- Instock Lab Furniture Accessories