Shop All Lab Furniture Accessories
Instock
Chase Support, Metal
Mfr # GRCSA3108
Zoro # G2972097
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Accessory Type Chase Support
- Overall Length 31 in
- Overall Width 8 in
- Product Type Chase Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCSA3108
- Zoro # G2972097
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Length | 31 in |
Overall Width | 8 in |
Details
Item | Chase Support |
Material | Metal |
Accessory Type | Chase Support |
Product Type | Chase Support |
Description
Chase Support, Includes Not Applicable, Material Metal
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- ADP PLASTICS 4-Way Joiner for Modular Beta Workstation (BR-216)
- Instock Lab Furniture Accessories