Shop All Fume Hood Filters & Accessories
Instock
Ceiling Enclosure, 33" D, 48" W, 60" H
Mfr # GRCE060P-NA-24GG
Zoro # G4517058
product price: $462.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Height 24 in
- Width 60 in
- Depth 33 in
- Accessory Type Ceiling Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRCE060P-NA-24GG
- Zoro # G4517058
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Height | 24 in |
Width | 60 in |
Depth | 33 in |
Details
Item | Ceiling Enclosure |
Accessory Type | Ceiling Enclosure |
Description
Ceiling Enclosure, Width 60 In., Depth 33 In., Height 24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- INSTOCK Gravity Sash Stop (GRSP01)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- LABCONCO Airflow Monitor, 115V (9413300)
- Instock Laboratory Hoods & Enclosures