Shop All Fume Hood Filters & Accessories
Instock
Ceiling Enclosure, 33" D, 48" W, 24" H
Mfr # GRCE048P-NA-24GG
Zoro # G4517076
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 48 in
- Depth 33 in
- Accessory Type Ceiling Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRCE048P-NA-24GG
- Zoro # G4517076
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Height | 24 in |
Width | 48 in |
Depth | 33 in |
Details
Item | Ceiling Enclosure |
Accessory Type | Ceiling Enclosure |
Description
Ceiling Enclosure, Width 48 In., Depth 33 In., Height 24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AMSCOPE 6V 20W Halogen Bulb for Microscopes (BH-6V20W)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- INSTOCK Gravity Sash Stop (GRSP01)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- Instock Laboratory Hoods & Enclosures