Shop All Lab Shelves
Instock
Bookend Bracket, Steel, 1-1/2" W, 12" D
Mfr # GRFTB-14GA-12R-E
Zoro # G0187664
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Pearl White
- Height 6 in
- Depth 12 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRFTB-14GA-12R-E
- Zoro # G0187664
- Country of Origin United States
- Category Lab Shelves
Dimensions
Height | 6 in |
Depth | 12 in |
Width | 1 1/2 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Overall Height | 6 in |
Details
Item | Bookend Bracket |
Material | Steel |
Color | Pearl White |
Gauge | 14 |
Product Type | Bookend Bracket |
Description
Bookend Bracket, Material Steel, Gauge 14, Width 1 1/2 in, Depth 12 in, Height 6 in, Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.