Shop All Lab Shelves
Instock
Bookend Bracket
Mfr # GRFTB-14GA-16R-E-2
Zoro # G310993099
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Material Steel
- Product Type Bookend Bracket
- Finish Painted
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFTB-14GA-16R-E-2
- Zoro # G310993099
- Country of Origin United States
- Category Lab Shelves
Dimensions
Overall Length | 16 in |
Details
Item | Bookend Bracket |
Gauge | 14 |
Material | Steel |
Product Type | Bookend Bracket |
Finish | Painted |
Color | Petal White |
Description
Bookend Bracket, Material Steel, Gauge 14, Petal White, Finish Painted
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-ADA)
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves