Shop All Lab Shelves
Instock
Bookend Bracket
Mfr # GRFTB-14GA-16L-E-2
Zoro # G410993111
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- Color Petal White
- Overall Length 16 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFTB-14GA-16L-E-2
- Zoro # G410993111
- Country of Origin United States
- Category Lab Shelves
Dimensions
Overall Length | 16 in |
Details
Item | Bookend Bracket |
Material | Steel |
Finish | Painted |
Color | Petal White |
Gauge | 14 |
Product Type | Bookend Bracket |
Description
Bookend Bracket, Material Steel, Gauge 14, Petal White, Finish Painted
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves