Shop All Lab Cabinets
Instock
Base Cabinet, 35-1/8" H, Pearl White
Mfr # GRJTP186-58
Zoro # G0193255
product price: $1,068.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Key Features
- Width 58 in
- Depth 22 in
- Height 35 1/8 in
- Material Steel
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJTP186-58
- Zoro # G0193255
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 58 in |
Depth | 22 in |
Height | 35 1/8 in |
Overall Depth | 22 in |
Overall Height | 35 1/8 in |
Overall Width - Maximum | 4 3/4 ft |
Details
Item | Base Cabinet |
Material | Steel |
Color | Pearl White |
Type | Standing Height |
Assembly | Assembly Required |
Number of Drawers | 0 |
Number of Shelves | 0 |
Standards | SEFA 8 |
Product Type | Base Cabinet |
Handle | Stainless Steel Wire Pull |
ADA Compliant | Not ADA Compliant |
Standing Style | Freestanding |
Includes Casters | Casters Not Included |
Includes Work Surface | Work Surface Not Included |
Opening Style | Door Cabinet |
Includes Removeable Back | Removeable Back Included |
Number of Doors | 2 |
Description
Base Cabinet, Standing Height, Height 35 1/8 in, Width 58 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 4 oz., PK24 (5110422V-25)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Tall Cabinet, 84-5/16" H, Pearl White (GRJTP307-48L)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- Instock Lab Cabinets