Shop All Lab Cabinets
Instock
Base Cabinet, 35-1/8" H, Pearl White
Mfr # GRJTP181-48
Zoro # G0186219
product price: $941.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 22 in
- Height 35 1/8 in
- Material Steel
- Type Standing Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJTP181-48
- Zoro # G0186219
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 48 in |
Depth | 22 in |
Height | 35 1/8 in |
Overall Width - Maximum | 4 ft |
Overall Height | 35 1/8 in |
Overall Depth | 22 in |
Details
Item | Base Cabinet |
Material | Steel |
Type | Standing Height |
Color | Pearl White |
Number of Shelves | 0 |
Assembly | Assembly Required |
Number of Drawers | 0 |
Standards | SEFA 8 |
Product Type | Base Cabinet |
Includes Removeable Back | Removeable Back Included |
Standing Style | Freestanding |
Includes Casters | Casters Not Included |
Opening Style | Door Cabinet |
Handle | Stainless Steel Wire Pull |
Includes Work Surface | Work Surface Not Included |
Number of Doors | 2 |
ADA Compliant | Not ADA Compliant |
Description
Base Cabinet, Standing Height, Height 35 1/8 in, Width 48 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- Instock Lab Cabinets