Shop All Lab Cabinets
Instock
Base Cabinet, 35-1/8" H, Pearl White
Mfr # GRJTP106-42P
Zoro # G0186340
product price: $1,382.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 22 in
- Height 35 1/8 in
- Material Steel
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJTP106-42P
- Zoro # G0186340
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 42 in |
Depth | 22 in |
Height | 35 1/8 in |
Overall Width - Maximum | 42 in |
Overall Height | 35 1/8 in |
Overall Depth | 22 in |
Details
Item | Base Cabinet |
Material | Steel |
Color | Pearl White |
Type | Standing Height |
Standards | SEFA 8 |
Assembly | Assembly Required |
Number of Shelves | 1 |
Number of Drawers | 2 |
Product Type | Base Cabinet |
Opening Style | Combination Drawer and Door Cabinet |
Includes Work Surface | Work Surface Not Included |
Includes Casters | Casters Not Included |
Handle | Stainless Steel Wire Pull |
ADA Compliant | Not ADA Compliant |
Includes Removeable Back | Removeable Back Included |
Number of Doors | 2 |
Standing Style | Freestanding |
Description
Base Cabinet, Standing Height, Height 35 1/8 in, Width 42 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 2, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- INSTOCK Tall Cabinet, 84-5/16" H, Pearl White (GRJTP307-48L)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- Instock Lab Cabinets