Shop All Pneumatic Ball Valves
Instock
Ball Valve, Polished Chrome, 3/8" NPT
Mfr # GRL4200-134WSA-G
Zoro # G0214340
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection 3/8 in NPT
- Sub-Category Repair Parts
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRL4200-134WSA-G
- Zoro # G0214340
- Country of Origin United States
- Category Pneumatic Ball Valves
Details
Item | Ball Valve |
Connection | 3/8 in NPT |
Sub-Category | Repair Parts |
Finish | Polished Chrome |
Description
Ball Valve, Finish Polished Chrome, Connection 3/8 in NPT
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 126XL037 (126XL037)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2" (2 86-1-RT-6-630-120AC-EMK-7-630)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- BRAY Precision Roller Limit Other Pneumatic Valve (ST2-2-2-74/D24-70-A)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- Instock Pneumatic Valves