Shop All Lab Tables & Workbenches
Instock
Balance Table, 700 lb. Load Capacity
Mfr # GRBT4824
Zoro # G8010896
product price: $4,047.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,047.99
Free 30-Day Returns
Key Features
- Frame Material Epoxy
- Width 48 in
- Depth 24 in
- Height 30 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBT4824
- Zoro # G8010896
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 30 in |
Overall Width | 24 in |
Overall Height | 30 in |
Overall Length | 4 ft |
Details
Item | Balance Table |
Frame Material | Epoxy |
Color | Black |
Features | Vibration Resistant |
Load Capacity | 700 lb |
Countertop Material | Epoxy |
Material | Epoxy |
Product Type | Balance Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Stainless Steel |
Countertop Thickness | 2 in |
Description
Balance Table, Load Capacity 700 lb, Width 48 in, Depth 24 in, Height 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Epoxy, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- UNITED SCIENTIFIC Concave Mirror, 100Mm Dia / 100Mm Fl (MCC104)
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Instock Lab Tables & Workbenches