Shop All Lab Furniture Accessories
Instock
Apron Rail
Mfr # GRJPTBR-7202-2
Zoro # G310993334
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Apron Rail
- Includes Hardware
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJPTBR-7202-2
- Zoro # G310993334
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 6 ft |
Details
Item | Apron Rail |
Material | Steel |
Product Type | Apron Rail |
Includes | Hardware |
Description
Apron Rail, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- EXTECH Dissolved Oxygen Meter (DO600)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- Instock Lab Furniture Accessories