Shop All Lab Furniture Accessories
Instock
Apron Rail
Mfr # GRJPTBR-4802-2
Zoro # G210993335
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Hardware
- Product Type Apron Rail
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJPTBR-4802-2
- Zoro # G210993335
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 48 in |
Details
Item | Apron Rail |
Material | Steel |
Includes | Hardware |
Product Type | Apron Rail |
Description
Apron Rail, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Wide Range Indicator, 60 mL (WR1250-B)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- Instock Lab Furniture Accessories