Shop All Lab Furniture Accessories
Instock
Apron Rail
Mfr # GRJPTBR-3602-2
Zoro # G610993331
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 36 in
- Includes Hardware
- Product Type Apron Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJPTBR-3602-2
- Zoro # G610993331
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 36 in |
Details
Item | Apron Rail |
Material | Steel |
Includes | Hardware |
Product Type | Apron Rail |
Description
Apron Rail, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- Instock Lab Furniture Accessories