Shop All Lab Furniture Accessories
Instock
Apron Rail
Mfr # GRJPTBR-3002-2
Zoro # G310993341
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Hardware
- Overall Width 30 in
- Product Type Apron Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJPTBR-3002-2
- Zoro # G310993341
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 30 in |
Details
Item | Apron Rail |
Material | Steel |
Includes | Hardware |
Product Type | Apron Rail |
Description
Apron Rail, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1770)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- Instock Lab Furniture Accessories