Shop All Lab Furniture Accessories
Instock
Apron Rail, 2" H, Pearl White
Mfr # GRJPTBR-7202
Zoro # G2970986
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2 in
- Width 72 in
- Color Pearl White
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJPTBR-7202
- Zoro # G2970986
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 2 in |
Width | 72 in |
Depth | 2 in |
Overall Width | 6 ft |
Details
Item | Apron Rail |
Material | Steel |
Color | Pearl White |
Accessory Type | Apron Rail |
Includes | Hardware |
Product Type | Apron Rail |
Description
Apron Rail, Includes Hardware, Material Steel, Color Pearl White, Height 2 in, Width 72 in, Depth 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP7)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- Instock Lab Furniture Accessories