Shop All Lab Furniture Accessories
Instock
Apron Rail, 2" H, Pearl White
Mfr # GRJPTBR-3002
Zoro # G2974075
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 2 in
- Color Pearl White
- Height 2 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJPTBR-3002
- Zoro # G2974075
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 2 in |
Height | 2 in |
Width | 30 in |
Overall Width | 30 in |
Details
Item | Apron Rail |
Material | Steel |
Color | Pearl White |
Accessory Type | Apron Rail |
Product Type | Apron Rail |
Includes | Hardware |
Description
Apron Rail, Includes Hardware, Material Steel, Color Pearl White, Height 2 in, Width 30 in, Depth 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Single Channel Fixed Volume Pipettor, 1000ul (RBO-F-1000)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- QUICK Quick Arsenic Low-range Ii (481301)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- Instock Lab Furniture Accessories