Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 96"W, 30" D
Mfr # GRHD-9630-CAP
Zoro # G6173542
product price: $3,947.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,947.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 36 in
- Load Capacity 960 lb
- Caster Type Locking Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-9630-CAP
- Zoro # G6173542
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 30 in |
Overall Length | 8 ft |
Height Range | 30 in to 36 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Caster Type | Locking Swivel |
Countertop Material | Phenolic |
Color | Pearl White |
Includes | (4) Casters |
Material | Steel |
Frame Material | Steel |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 96 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt, Lid 1GAF4 (FG572400WHT)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (XW130)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 14 Deep (AMG WT-1460)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- Instock Work Tables