Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 96"W, 24" D
Mfr # GRHD-9624-CAP
Zoro # G6175204
product price: $3,474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,474.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Caster Type Locking Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-9624-CAP
- Zoro # G6175204
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 8 ft |
Overall Width | 24 in |
Height Range | 30 in to 36 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Caster Type | Locking Swivel |
Material | Steel |
Includes | (4) Casters |
Color | Pearl White |
Frame Material | Steel |
Countertop Material | Phenolic |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 96 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- AP PRODUCTS AP Products 018-2080-168 Seal Double Ekd 1-1/4X2-1/8X14' (018-2080-168)
- PRO-LINE Hand Crank Ergo-line Heavy Duty Work Bench, ESD Laminate, 72" W, 30" to 42" Height, 750 lb. (ELH7230C-A31)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- Instock Work Tables