Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 96"W, 24" D
Mfr # GRHD-9624-CAE
Zoro # G6173089
product price: $3,652.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,652.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-9624-CAE
- Zoro # G6173089
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Length | 8 ft |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Color | Pearl White |
Includes | (4) Casters |
Countertop Material | Epoxy |
Material | Steel |
Frame Material | Steel |
Caster Type | Locking Swivel |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 96 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- ULTRATECH Replacement Grate (423)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (30210BLACK)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- Instock Work Tables