Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 84"W, 36" H
Mfr # GRHD-8430-HCFE
Zoro # G6174260
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,918.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8430-HCFE
- Zoro # G6174260
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 30 in |
Height | 36 in |
Overall Length | 7 ft |
Overall Height | 36 in |
Overall Width | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Includes | (4) Casters |
Color | Pearl White |
Frame Material | Steel |
Material | Steel |
Caster Type | Vibration Isolating |
Product Type | Lab Table |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Features | Ratchet Style Leveling Function |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37608GREY)
- ECONOCO Linea Double Bar Rack (LNH60)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves, Silver Vein (UR482472PB5P-SV)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182424-2K195)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 48" (SSWTWC48)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 24 Deep (AMG WT-2496)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- Instock Work Tables