Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 84"W, 36" H
Mfr # GRHD-8424-HCFE
Zoro # G6173375
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,527.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Caster Type Vibration Isolating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8424-HCFE
- Zoro # G6173375
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 7 ft |
Overall Width | 24 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Caster Type | Vibration Isolating |
Material | Steel |
Color | Pearl White |
Countertop Material | Epoxy |
Frame Material | Steel |
Includes | (4) Casters |
Product Type | Lab Table |
Features | Ratchet Style Leveling Function |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 18 Deep (AMG WT-1896)
- AMGOOD Stainless Steel Metal Table with Undershelf, 20 Long X 20 Deep (AMG WT-2020)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx30"D (CVT-3030)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- ROCKWELL WORX Portable Work Table, 32 in OAH, 300 lb Capacity, Black, Plastic Tabletop (WX066)
- Instock Work Tables