Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 84"W, 24" D
Mfr # GRHD-8424-CAP
Zoro # G6173585
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,255.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8424-CAP
- Zoro # G6173585
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Overall Width | 24 in |
Overall Length | 7 ft |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Countertop Material | Phenolic |
Frame Material | Steel |
Color | Pearl White |
Includes | (4) Casters |
Material | Steel |
Caster Type | Locking Swivel |
Product Type | Lab Table |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 84 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK EASY TRACK RAIL 48"" (RE1048)
- ORGANIZED LIVING WOOD BRACKET 12.5"" WHT (7913-1413-11)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34BK)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- AMGOOD 14 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1448-RCB-Z)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182418-2K195)
- LITTLE GIANT Machine Table, 10,000 lb., 16"Dx30"Wx30"H (MTH2-1630-30)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- Instock Work Tables