Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 72"W, 36" H
Mfr # GRHD-7230-HCFE
Zoro # G6174005
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,633.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-7230-HCFE
- Zoro # G6174005
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 36 in |
Overall Length | 6 ft |
Overall Width | 30 in |
Overall Height | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Caster Type | Vibration Isolating |
Countertop Material | Epoxy |
Frame Material | Steel |
Includes | (4) Casters |
Color | Pearl White |
Material | Steel |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Features | Ratchet Style Leveling Function |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 72 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 5 in H (DC2050 XL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2424)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- SHUTER Folding Storage Bin, Black, Plastic, 12 1/8 in W, 9 3/8 in H (1010267)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- Instock Work Tables