Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 72"W, 36" H
Mfr # GRHD-7224-HCFE
Zoro # G6175170
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,289.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-7224-HCFE
- Zoro # G6175170
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 6 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Color | Pearl White |
Frame Material | Steel |
Countertop Material | Epoxy |
Caster Type | Vibration Isolating |
Includes | (4) Casters |
Material | Steel |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Features | Ratchet Style Leveling Function |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 72 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 30 Deep (AMG WT-3036)
- LITTLE GIANT Adj. Work Table, Steel, 60" W, 30" D (MTH1-3060-AH)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx30"D (QVT-6030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- Instock Work Tables