Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 60"W, 36" H
Mfr # GRHD-6024-HCFE
Zoro # G6175100
product price: $3,029.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,029.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-6024-HCFE
- Zoro # G6175100
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 5 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Frame Material | Steel |
Caster Type | Vibration Isolating |
Material | Steel |
Includes | (4) Casters |
Color | Pearl White |
Countertop Material | Epoxy |
Product Type | Lab Table |
Features | Ratchet Style Leveling Function |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 60 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- 80/20 Uv Wire Ties, Black, 8", 40 lb., PK100 (2891)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREEN)
- DAYTON Drum Cradle, Cap 1000 Lb (3BA27)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 24 Deep (AMG WT-2496)
- SPORTSMAN Space Saving Stainless Steel Wall Mount Work Table (SSWMFDT)
- Instock Work Tables