Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 60"W, 24" D
Mfr # GRHD-6024-CAP
Zoro # G6174312
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,819.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-6024-CAP
- Zoro # G6174312
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Height Range | 30 in to 36 in |
Overall Length | 5 ft |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Caster Type | Locking Swivel |
Includes | (4) Casters |
Material | Steel |
Countertop Material | Phenolic |
Color | Pearl White |
Frame Material | Steel |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 60 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- 80/20 Dbl Wide Trans Inside Crnr Brkt, 4 Hole (4512-BLACK)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW3060-HD-6PHFL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 72" (SSWTWC72)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- Instock Work Tables