Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 60"W, 24" D
Mfr # GRHD-6024-CAE
Zoro # G6167242
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,913.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-6024-CAE
- Zoro # G6167242
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 36 in |
Height Range | 30 in to 36 in |
Overall Height | 36 in |
Overall Length | 5 ft |
Overall Width | 24 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Frame Material | Steel |
Color | Pearl White |
Caster Type | Locking Swivel |
Material | Steel |
Countertop Material | Epoxy |
Includes | (4) Casters |
Product Type | Lab Table |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 60 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- SEVILLE CLASSICS Work Table, 35-1/2" H, Silver, Zinc Plated (SHE18308B)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 30 Deep (AMG WT-3036)
- Instock Work Tables