Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 48"W, 36" H
Mfr # GRHD-4830-HCFP
Zoro # G6167732
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,806.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Caster Type Vibration Isolating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-4830-HCFP
- Zoro # G6167732
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 36 in |
Overall Width | 30 in |
Overall Height | 36 in |
Overall Length | 4 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Caster Type | Vibration Isolating |
Color | Pearl White |
Frame Material | Steel |
Includes | (4) Casters |
Countertop Material | Phenolic |
Material | Steel |
Product Type | Lab Table |
Features | Ratchet Style Leveling Function |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 48 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 8 Shelves, Gray (361-95)
- DURHAM MFG Large, 6 horizontal openings, compartment box for small parts storage (125-95)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- Instock Work Tables