Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 48"W, 36" H
Mfr # GRHD-4824-HCFP
Zoro # G6174139
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,603.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-4824-HCFP
- Zoro # G6174139
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Overall Length | 4 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Color | Pearl White |
Frame Material | Steel |
Material | Steel |
Countertop Material | Phenolic |
Includes | (4) Casters |
Caster Type | Vibration Isolating |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Features | Ratchet Style Leveling Function |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Clear (QUS235CL)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN5)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- Instock Work Tables