Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 48"W, 36" H
Mfr # GRHD-4824-HCFE
Zoro # G6174635
product price: $2,812.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,812.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Includes (4) Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-4824-HCFE
- Zoro # G6174635
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Includes | (4) Casters |
Caster Type | Vibration Isolating |
Color | Pearl White |
Countertop Material | Epoxy |
Material | Steel |
Frame Material | Steel |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Features | Ratchet Style Leveling Function |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- EAGLE MFG Locking Ring for 95 gal. Salvage Drum (1695R)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- AMGOOD 24 in. x 48 in. Open Base Stainless Steel Metal Table (WT-2448-RCB-Z)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WSL2-3072-36)
- Instock Work Tables