Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 48"W, 24" D
Mfr # GRHD-4824-CAP
Zoro # G6173999
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,572.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-4824-CAP
- Zoro # G6173999
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Overall Length | 4 ft |
Height Range | 30 in to 36 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Color | Pearl White |
Frame Material | Steel |
Material | Steel |
Caster Type | Locking Swivel |
Countertop Material | Phenolic |
Includes | (4) Casters |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA1)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- STOREX Storage Bin, Teal, 2 PK (62412U06C)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- ISEL AT1 T slotted aluminun extrusion work table (248550 0010S)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 24"Wx24"D (QVT-2424)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K395)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- Instock Work Tables