Shop All Work Tables
Instock
Adjustable Table, 960 lb. Cap., 48"W, 24" D
Mfr # GRHD-4824-CAE
Zoro # G6174023
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,672.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 36 in
- Load Capacity 960 lb
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-4824-CAE
- Zoro # G6174023
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Height Range | 30 in to 36 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Color | Pearl White |
Caster Type | Locking Swivel |
Countertop Material | Epoxy |
Material | Steel |
Frame Material | Steel |
Includes | (4) Casters |
Product Type | Lab Table |
Work Surface Material | Epoxy |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Nesting Container, Natural, Polypropylene, 12 in L, 7 3/4 in W, 5 1/8 in H (410535)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364824-95)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- Instock Work Tables