Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 96"W, 36"H
Mfr # GRHD-9630-CFP
Zoro # G6173649
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,735.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 36 in
- Load Capacity 960 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-9630-CFP
- Zoro # G6173649
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 36 in |
Overall Width | 30 in |
Overall Length | 8 ft |
Overall Height | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Material | Steel |
Caster Type | Locking Swivel |
Frame Material | Steel |
Countertop Material | Phenolic |
Includes | (4) Casters |
Color | Pearl White |
Product Type | Lab Table |
Work Surface Material | Phenolic Resin |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 96 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner, 3 Way - Gray (9150)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 48"Wx24"D (CVT-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 60"Wx24"D (SVT-6024)
- Instock Work Tables