Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 96"W, 36"H
Mfr # GRHD-9630-CFE
Zoro # G6173350
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,929.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 36 in
- Load Capacity 960 lb
- Caster Type Locking Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-9630-CFE
- Zoro # G6173350
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 36 in |
Overall Length | 8 ft |
Overall Height | 36 in |
Overall Width | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 960 lb |
Caster Type | Locking Swivel |
Material | Steel |
Color | Pearl White |
Frame Material | Steel |
Includes | (4) Casters |
Countertop Material | Epoxy |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 960 lb, Width 96 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- CLOSETMAID 12PK WHT DownWall Clip (754600)
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D (VTTR-9624)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D (QVTOB-4836)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-36)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 60" (SSWTWC60)
- Instock Work Tables