Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 96"W, 36"H
Mfr # GRHD-9630-AE
Zoro # G6167839
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,835.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-9630-AE
- Zoro # G6167839
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 36 in |
Overall Length | 8 ft |
Height Range | 30 in to 36 in |
Overall Height | 36 in |
Overall Width | 30 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Includes | (4) Leveling Glides |
Color | Pearl White |
Frame Material | Steel |
Material | Steel |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-100BL)
- WILTON Inner Ring (1010830)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx24"D (VTTROB-7224)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx24"D (CVT-3024)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 18 Deep (AMG WT-1884)
- Instock Work Tables