Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 96"W, 36"H
Mfr # GRHD-9624-AE
Zoro # G6173159
product price: $3,380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,380.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-9624-AE
- Zoro # G6173159
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 8 ft |
Height Range | 30 in to 36 in |
Overall Height | 36 in |
Overall Width | 24 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Material | Steel |
Color | Pearl White |
Includes | (4) Leveling Glides |
Countertop Material | Epoxy |
Frame Material | Steel |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- HANGMAN No Stud Floating Shelf 36", Black Powder Coat (L-36-B)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WX-3660-34)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- Instock Work Tables