Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 96"W, 24"D
Mfr # GRHD-9624-HCAP
Zoro # G6173445
product price: $3,645.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,645.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-9624-HCAP
- Zoro # G6173445
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Overall Length | 8 ft |
Height Range | 30 in to 36 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Includes | (4) Casters |
Caster Type | Vibration Isolating |
Color | Pearl White |
Countertop Material | Phenolic |
Material | Steel |
Frame Material | Steel |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Features | Ratchet Style Leveling Function |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS245CL)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W (T9501)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BR)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- AMGOOD 24 in. x 48 in. Open Base Stainless Steel Metal Table (WT-2448-RCB-Z)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- Instock Work Tables