Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 96"W, 24"D
Mfr # GRHD-9624-HCAE
Zoro # G6172790
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,048.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-9624-HCAE
- Zoro # G6172790
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 8 ft |
Height Range | 30 in to 36 in |
Overall Width | 24 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Includes | (4) Casters |
Material | Steel |
Frame Material | Steel |
Caster Type | Vibration Isolating |
Color | Pearl White |
Product Type | Lab Table |
Features | Ratchet Style Leveling Function |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 3 Shelves (1558449)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- OIC Stackable Supply Basket, Black, Plastic, 10.1" W, 2.4" H (OIC26202)
- COMPONENT HARDWARE Aluminum Keyhole Pilaster, 48" L (T21-0048)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 24 Deep (AMG WT-2424)
- Instock Work Tables